Check Availability
  • SPEARS 

    PVC Socket x FNPT Ball Valve, Tee, 2" Pipe Size

  • Item # 20RK58
  • Mfr. Model # 3629-020
PVC Socket x FNPT Ball Valve, Tee, 2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Chemical/corrosion resistant and fully sealed SPEARS ball valve features a self-adjusting PTFE floating seat design, and a high-impact polypropylene handle. Model is suitable for a variety of chemical process and industrial applications including vacuum service. Designed for horizontal installation, but can be installed in a vertical up-flow only orientation.
Show More Close
 

Technical Specifications

Item # 20RK58
Mfr. Model # 3629-020
UNSPSC #40141607
Catalog Page 2871
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Ball Valve
Body Material PVC
Body Style Inline
General Connection Type Socket
Valve Structure 3-Piece
Pipe Size 2"
Connection Type Socket x FNPT
Port Full
Max. Pressure 235 psi CWP
Temp. Range 40 Degrees to 140 Degrees F
Ball Material PVC
Seat Material EPDM
Stem Type Safe-T-Shear(R)
Handle Type Tee
Handle Material Polypropylene
Stem Material PVC
Body Seal Material EPDM
Features 3-Slot
Ball Valve Product Group Manual
Valve Basic Body Material Plastic
Standards ASTM F 1970
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms