Check Availability
  • SPEARS 

    PVC Coupling, FNPT x FNPT, 3/4" Pipe Size - Pipe Fitting

  • Item # 3FLL7
  • Mfr. Model # 830-007SR
PVC Coupling, FNPT x FNPT, 3/4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides high chemical and corrosion resistance, this SPEARS coupling is ideal for adapting plastic-to-metal systems and resists rusting, scaling, and pitting for maintenance-free service and long life. The stainless steel external reinforcing collar has an innovative pre-compression design that can compensate for expansion forces generated from tapered pipe thread joint make-up. Fitting can handle high temperatures and allows a wide range of process applications.
Show More Close
 

Technical Specifications

Item # 3FLL7
Mfr. Model # 830-007SR
UNSPSC #40142315
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Coupling
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 3/4"
Fitting Connection Type FNPT x FNPT
Color Dark Gray
Max. Temp. 140 Degrees F
Standards ASTM D1784, D2467
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms