Check Availability
CPVC Socket x Socket Ball Valve, Tee, 3/4" Pipe Size
  • SPEARS 

    CPVC Socket x Socket Ball Valve, Tee, 3/4" Pipe Size

  • Item # 20RK36
  • Mfr. Model # 3632R-007C
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Chemical/corrosion resistant and fully sealed SPEARS ball valve features a self-adjusting PTFE floating seat design, and a high-impact polypropylene handle. Model is suitable for a variety of chemical process and industrial applications including vacuum service. Designed for horizontal installation, but can be installed in a vertical up-flow only orientation.
Show More Close
 

Technical Specifications

Item # 20RK36
Mfr. Model # 3632R-007C
UNSPSC #40141607
Catalog Page 2871
Shipping Weight 0.84 lbs
Country of Origin USA *
Item Ball Valve
Body Material CPVC
Body Style Inline
General Connection Type Socket
Valve Structure 3-Piece
Pipe Size 3/4"
Connection Type Socket x Socket
Port Standard
Max. Pressure 235 psi CWP
Temp. Range 32 Degrees to 190 Degrees F
Ball Material PVC
Seat Material FKM
Stem Type Safe-T-Shear(R)
Handle Type Tee
Handle Material Polypropylene
Stem Material PVC
Body Seal Material FKM
Features 3-Slot
Ball Valve Product Group Manual
Valve Basic Body Material Plastic
Standards ASTM F 1970

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms