Check Availability
  • SPEARS 

    Barbed Tee, PVC, 3/4" Barb Size, Gray

  • Item # 3ELD8
  • Mfr. Model # 1401-007
Barbed Tee, PVC, 3/4" Barb Size, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ELD8
Mfr. Model # 1401-007
UNSPSC #40142320
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material PVC
Barb Size 3/4"
Fitting Connection Type Barbed
Max. Pressure 280 psi@73 Degrees F
Temp. Range Up to 140 Degrees F
Color Gray
Standards ASTM D1784
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms