Check Availability
  • SPEARS 

    Barbed Tee, PVC, 1/2" Barb Size, Gray

  • Item # 3ELD7
  • Mfr. Model # 1401-005
Barbed Tee, PVC, 1/2" Barb Size, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precision-molded plastic barbed tees are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear.
Show More Close
 

Technical Specifications

Item # 3ELD7
Mfr. Model # 1401-005
UNSPSC #40142320
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material PVC
Barb Size 1/2"
Fitting Connection Type Barbed
Max. Pressure 360 psi @ 73 Degrees F
Temp. Range Up to 140 Degrees F
Color Gray
Standards ASTM D1784
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms