Check Availability
  • SPEARS 

    8"L PVC Wrench, 2 per package, 2" Pipe Size

  • Item # 3FNC8
  • Mfr. Model # TAW-020
8"L PVC Wrench, 2 per package, 2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FNC8
Mfr. Model # TAW-020
UNSPSC #27111714
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Wrench, 2 per package
Pipe Size 2"
Length 8"
Material PVC
Application Use On Bulkhead Tank Fittings
Standards LPCB
* This product's country of origin is subject to change

Compliance and Restrictions