Check Availability
  • SPEARS 

    8-3/16"L PVC Elastomer Expansion Joint

  • Item # 4DMY4
  • Mfr. Model # EJ22-010
8-3/16"L PVC Elastomer Expansion Joint
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Expansion Joints with PVC or CPVC Connections

• Max. pressure: 235 psi Max. temp.: 140°F PVC; 200°F CPVC Vacuum rating: 26" Hg
EPDM expansion joints have PVC/CPVC end connections. Allow lateral and angular movement in piping systems and absorb movement and stress. Ideal for pumps, chillers, and cooling towers.
Show More Close
 

Technical Specifications

Item # 4DMY4
Mfr. Model # EJ22-010
UNSPSC #40142312
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Expansion Joint
Type PVC Elastomer
Pipe Size (In.) 1
Overall Length (In.) 8-3/16
Travel Length (In.) 6
Material PVC Elastomer
Vacuum Rating 26" HG
Max. Pressure Rating 235
Max. Temp. Rating 140F
Elastomer Material EPDM
Connection Slip Socket
* This product's country of origin is subject to change

Compliance and Restrictions