Check Availability
  • SPEARS 

    6"L PVC Wrench, 1" Pipe Size

  • Item # 3FNC5
  • Mfr. Model # TAW-010
6"L PVC Wrench, 1" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FNC5
Mfr. Model # TAW-010
UNSPSC #27111714
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Wrench
Pipe Size 1"
Length 6"
Material PVC
Application Use On Bulkhead Tank Fittings
Standards LPCB
* This product's country of origin is subject to change

Compliance and Restrictions