Check Availability
  • SPEARS 

    2" x 10 ft. CPVC Lab Waste DWV Pipe, Pipe Schedule 40, Non-Threaded

  • Item # 22EX41
  • Mfr. Model # LW-020
2" x 10 ft. CPVC Lab Waste DWV Pipe, Pipe Schedule 40, Non-Threaded
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EX41
Mfr. Model # LW-020
UNSPSC #40142115
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Lab Waste DWV Pipe
Pipe Type Pipe
Pipe Schedule 40
Pipe Connection Type Non-Threaded
Pipe Size - Nominal 2"
Overall Pipe Length 10 ft.
Material - Pipe CPVC
Color Gray
Max. Temp. 220 Degrees F
Standards ASTM F 2618, ULC S102.2, Listed to ICC-ES PMG 1278 for UL 723/ASTM E 84 25/50 ; NSF CW Certified for Corrosive Waste, ICC-ES PMG-1018, For Lab Waste Drainage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.