Check Availability
  • SPEARS 

    16-1/8"L CPVC Expansion Joint

  • Item # 4DMX8
  • Mfr. Model # 826-015X6C
16-1/8"L CPVC Expansion Joint
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DMX8
Mfr. Model # 826-015X6C
UNSPSC #40142312
Shipping Weight 2.94 lbs
Country of Origin USA *
Item Expansion Joint
Type CPVC
Pipe Size (In.) 1-1/2
Overall Length (In.) 16-1/8
Travel Length (In.) 6
Material CPVC
Vacuum Rating 30" HG
Seal EPDM
Max. Pressure Rating 235
Max. Temp. Rating 180F
Connection Slip Socket
* This product's country of origin is subject to change

Compliance and Restrictions