Check Availability
  • SPEAKMAN 

    Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 2

  • Item # 46AD94
  • Mfr. Model # SB-1021-E
Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 2 Bathroom Faucet,Widespread,6-5/8inH Bathroom Faucet,Widespread,6-5/8inH Bathroom Faucet,Widespread,6-5/8inH Bathroom Faucet,Widespread,6-5/8inH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight faucet features manual operation, and is low-lead compliant for drinking water applications.
Show More Close
 

Technical Specifications

Item # 46AD94
Mfr. Model # SB-1021-E
UNSPSC #40141702
Shipping Weight 5.04 lbs
Country of Origin China *
Item Bathroom Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Lever
Connection 1/2" MNPS
Flow Rate 1.20 gpm
Number of Holes 3
Mounting Hole Center to Center 8"
Body Material Brass
Faucet Spout Shape Straight
ADA Compliant Yes
Drain Type Pop Up
Mounting Type - Faucet Deck
Power Source None
Spout Length 4-1/2"
Valve Type Ceramic
Faucet Finish Chrome
Height 6-5/8"
Flow Outlet Type - Faucet Aerated
Temp. Control NO
Replacement Cartridge 34UM37 or 34UM38
Includes *
Manufacturers Warranty Length 1 yr.
Standards ASME A112.18.1/CSA B125.1 and NSF 61
Commercial / Residential Residential
CEC Compliant CEC Compliant
Ligature Resistant No
Faucet Installation Style Widespread
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CO.

Alternate Search Terms