Check Availability
  • SPEAKMAN 

    Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 2

  • Item # 46AD78
  • Mfr. Model # SC-4074-E-LD
Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight faucet features manual operation, and is low-lead compliant for drinking water applications.
Show More Close
 

Technical Specifications

Item # 46AD78
Mfr. Model # SC-4074-E-LD
UNSPSC #40141702
Shipping Weight 3.4 lbs
Country of Origin China *
Item Bathroom Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Lever
Connection 1/2"
Flow Rate 0.50 gpm
Number of Holes 2
Mounting Hole Center to Center 4"
Body Material Brass
Faucet Spout Shape Straight
ADA Compliant Yes
Drain Type None
Mounting Type - Faucet Surface
Power Source None
Spout Length 4"
Valve Type Ceramic
Faucet Finish Chrome
Height 4"
Flow Outlet Type - Faucet Spray
Temp. Control NO
Replacement Cartridge RPG05-0899 (H)/RPG05-0900 (C )
Includes *
Manufacturers Warranty Length 1 yr.
Standards ASME A112.18.1/CSA B125.1 and NSF 61
Commercial / Residential Commercial
CEC Compliant CEC Compliant
Ligature Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms