Check Availability
  • SPEAKMAN 

    6-1/4"H x 3"D Brushed Nickel Towel Ring, Caspian Collection

  • Item # 22FE66
  • Mfr. Model # SA-1204-BN
6-1/4"H x 3"D Brushed Nickel Towel Ring, Caspian  Collection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22FE66
Mfr. Model # SA-1204-BN
UNSPSC #52171001
Shipping Weight 1.06 lbs
Country of Origin China *
Item Towel Ring
Finish Brushed Nickel
Collection Caspian(TM)
Ring Width 7-1/2"
Overall Depth 3"
Overall Height 6-1/4"
Material Zinc
Base Size 2-1/8" x 1-1/2"
Weight Capacity 10 lb.
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions