Check Availability
  • SPANSET 

    Tie Down Strap, 27 ft.L x 2"W, 2000 lb. Load Limit, Adjustment: Ratchet

  • Item # 8RPV7
  • Mfr. Model # 6R27FH
Tie Down Strap, 27 ft.L x 2"W, 2000 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 8RPV7
Mfr. Model # 6R27FH
UNSPSC #24102101
Shipping Weight 5.3 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 27 ft.
Cargo Tie Down Width 2"
Working Load Limit 2000 lb.
Breaking Strength 6000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Orange
Cargo Tie Down End Type Flat Hook
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms