Check Availability
  • SPAN 

    2-1/2" General Purpose Pressure Gauge, 0 to 4000 psi

  • Item # 400R41
  • Mfr. Model # LFC-224-4000-G
2-1/2" General Purpose Pressure Gauge, 0 to 4000 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This gauge features plastic case construction to resist corrosion and impact in demanding applications.
Show More Close
 

Technical Specifications

Item # 400R41
Mfr. Model # LFC-224-4000-G
UNSPSC #41112403
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Pressure Gauge
Gauge Application General Purpose
Gauge Nominal Dial Size 2-1/2"
Basic Gauge Case Material Plastic
Basic Gauge Wetted Parts Brass / Bronze
Gauge Connection Type MNPT
Gauge Connection Size 1/4"
Gauge Connection Location Center Back
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 4000
Gauge Accuracy +/-3-2-3%
Pressure and Vacuum Gauge Type Pressure Gauge
Gauge Panel Mountable No
Liquid Filled Yes
Gauge Primary Range Smallest Graduation 50
Gauge Case Material ABS Plastic
Gauge Primary Range Numbered Graduations 500
Gauge Case Color Black
Basic Gauge Socket Material Brass
Gauge Socket Material Brass
Basic Gauge Sensor Material Bronze
Gauge Sensor Material Bronze
Gauge Lens Material Acrylic
Gauge Filled With Glycerin
Basic Gauge Lens Material Plastic
Operating Temp. Range -40 Degrees to 150 Degrees F
Gauge Special Options Heavy Duty
Required Gauge Adapter 1 yr.
Characteristics With Brass Internals
For Use With Media Compatible with Bronze
Calibration Certificate Included No
Series LFC-224
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms