Check Availability
  • SPALDING 

    Steel Style C Floor Anchor

  • Item # 30D970
  • Mfr. Model # 422-112
Steel Style C Floor Anchor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30D970
Mfr. Model # 422-112
UNSPSC #49221506
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Style C Floor Anchor
Features Chrome Plating
Weight 1 lb.
Material Steel
Includes Grout For Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.