Check Availability
  • SPALDING 

    24' 1-1/2" Twisted Manilla Rope Climbing Rope With Turks Head Knot

  • Item # 12R333
  • Mfr. Model # CR201-1001
24' 1-1/2" Twisted Manilla Rope Climbing Rope With Turks Head Knot
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12R333
Mfr. Model # CR201-1001
UNSPSC #49241510
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Climbing Rope With Turks Head Knot
Features Constructed Of 1-1/2" Manila Rope With Steel Top Clamp Ready For Attachment To Ceiling Clamp
Weight 18lbs
Material 1-1/2" Twisted Manilla Rope
Size 24'
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.