Check Availability
  • SPACEPAK 

    Purepak Recessed Air Cleaner; For Use With 4MHK7, 4MHL1, 4MHL4

  • Item # 4MHV1
  • Mfr. Model # AC-RBC-2
Purepak Recessed Air Cleaner; For Use With 4MHK7, 4MHL1, 4MHL4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SPACE PAKĀ® PurePakĀ® recessed air cleaner removes dangerous airborne particles other cleaning systems might miss. PurePak quickly and economically turns your SPACE PAK system into a whole-house air cleaner. Easily controlled by the thermostat fan setting, it runs on safe, 24V power. Easy to install.
Show More Close
 

Technical Specifications

Item # 4MHV1
Mfr. Model # AC-RBC-2
UNSPSC #40101701
Shipping Weight 18.65 lbs
Country of Origin USA *
Item Purepak Recessed Air Cleaner
Type Electrostatic
Description Activated Carbon Center Screen Absorbs Odors and Creates A Polarizing Field
For Use With 4MHK7, 4MHL1, 4MHL4
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions