Check Availability
  • SPACEPAK 

    Hot Water Coil; For Use With 4MHK9, 4MHL3, 4MHL6

  • Item # 4MHN6
  • Mfr. Model # AC-WPAK-120
Hot Water Coil; For Use With 4MHK9, 4MHL3, 4MHL6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MHN6
Mfr. Model # AC-WPAK-120
UNSPSC #40101703
Shipping Weight 38.4 lbs
Country of Origin USA *
Item Hot Water Coil
Type 4 Row
Description 120K Btuh Capacity @ 5 Gph/200 Degrees F
For Use With 4MHK9, 4MHL3, 4MHL6
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close