Check Availability
  • SP SCIENCEWARE 

    Vial Storage Box, Cryo-Safe, Polycarb, PK4

  • Item # 21TR85
  • Mfr. Model # F18849-0002
Vial Storage Box, Cryo-Safe, Polycarb, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TR85
Mfr. Model # F18849-0002
UNSPSC #56122002
Shipping Weight 1.5 lbs
Country of Origin India *
Item Vial Storage Box
Material Polycarbonate
Color White Exterior, Blue Interior with Clear Lid
Holds 5.0mL Vials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms