Check Availability
  • SP SCIENCEWARE 

    Vial/Bottle Rack,No-Wire,13mm

  • Item # 21TP63
  • Mfr. Model # F18514-0013
Vial/Bottle Rack,No-Wire,13mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TP63
Mfr. Model # F18514-0013
UNSPSC #56122002
Shipping Weight 0.208 lbs
Country of Origin Taiwan *
Item Vial/Bottle Rack
Material Polypropylene
Color White
Height 1-7/10"
Length 5-1/10"
Width 4-3/20"
For Use With Use with Small Vials and Bottles
* This product's country of origin is subject to change

Compliance and Restrictions