Check Availability
  • SP SCIENCEWARE 

    Vacuum Dessicator, 6-3/8"x4-3/8", Clear

  • Item # 8VRG9
  • Mfr. Model # F42074-1000
Vacuum Dessicator, 6-3/8"x4-3/8", Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8VRG9
Mfr. Model # F42074-1000
UNSPSC #41123003
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Desiccator
Type - Lab Desiccators Vacuum Desiccator
Overall Height 10"
Overall Length 16.3"
Overall Width 9-1/2"
Inside Dia. 7-1/8"
Number of Shelves (1) Fixed Shelf
Plate Height 3-3/4"
Lab Desiccator Material Glass, Porcelain
Color Clear
Inside Height 6-3/8"
Inside Width 4-3/8"
For Use With Disposable or Reusable Desiccant
Includes Lid
* This product's country of origin is subject to change

Compliance and Restrictions