Check Availability
  • SP SCIENCEWARE 

    Touch Free 7 gal. Rectangular Flat Top Utility Medical Receptacle, 22-1/2"H, Gray

  • Item # 21TT53
  • Mfr. Model # F13202-0020
Touch Free  7 gal. Rectangular Flat Top Utility Medical Receptacle, 22-1/2"H, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a sensored opening mechanism, this indoor utility medical receptacle helps to keep waste contained with hands-free access.
Show More Close
 

Technical Specifications

Item # 21TT53
Mfr. Model # F13202-0020
UNSPSC #47121702
Shipping Weight 6.8 lbs
Country of Origin China *
Item Medical Receptacle
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 7 gal.
Primary Container Color Gray
Height 22-1/2"
Trash Can Dia./Width 10-1/2"
Opening Closure Type Sensored
Container Depth 14-1/2"
Series Touch Free(TM)
Basic Container Material Plastic
Specific Container Material ABS, Polypropylene
Top Design Flat Top
Container Strength Heavy Duty
Finish Polished
Lid Options Lid Included
For Use With Lid Grainger Item Number Lid included.
For Use With Lid Mfr. Model Number Lid included.
Includes Preprinted Biohazard Label, (2) Recyclables and Trash Label, (1) Blank label for Individualized Applications.
Features Touch Free(TM) Automatic Waste Can'S Motion-Sensitive Lid Opens Automatically To Accept Waste, And Then Closes Into A Fitted Well That Helps To Reduce Odor And Airborne Contamination.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms