Check Availability
  • SP SCIENCEWARE 

    Tip, Roxy M Assorted, PK45

  • Item # 35V687
  • Mfr. Model # F37300-0100
Tip, Roxy M Assorted, PK45
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Roxy M™ sterile and non-sterile repeating pipettor tips are available in a full range of sizes to fit all applications, and are printed to indicate the capacity and the repetitive volumes that they dispense. An internal plunger prevents liquid from contacting any part of the pipettor, eliminating the risk of contamination. _x000D_
Roxy M™ pipette tips fit most manual repeating pipettors including Roxy M™, Eppendorf® Multipette® 4780, Brand HandyStep® S, Fisherbrand® Repeating Pipetter, VWR® Repeating Pipettor, Gilson Distriman®, and Scilogex® StepMate Repeater Pipettor. Although the digital display will not be enabled, Roxy M™ Tips also fit many electronic pipettors._x000D_
Available in 8 sizes with capacities from 0.05ml to 50ml to repeatedly dispense volumes from 1 to 5000μl, all Roxy M™ tips are manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene internal plunger. Each pack of tips is lot stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart. Sterile tips are individually packaged and bioclean® certified to be pyrogen-free, DNA-free, RNase-free, and ATP-free.
Show More Close
 

Technical Specifications

Item # 35V687
Mfr. Model # F37300-0100
UNSPSC #41121607
Shipping Weight 0.85 lbs
Country of Origin Germany *
Item Pipettor Tip
Type Repeat
Material of Construction PP W PE Inner Plunger
Capacity Assorted
Special Features Individually Wrapped and Bioclean Certified Sterile Tips
For Use With 373100000
Manufacturers Warranty Length 90 Days
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In