Check Availability
  • Lab Storage Racks
  • SP SCIENCEWARE 

    Test Tube Rack, Poxygrid(R), Blue

  • Item # 21TR33
  • Mfr. Model # F18754-0001
Test Tube Rack, Poxygrid(R), Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TR33
Mfr. Model # F18754-0001
UNSPSC #56122002
Shipping Weight 0.438 lbs
Country of Origin USA *
Item Test Tube Rack
Material Epoxy Coated Steel Wire
Color Blue
Height 2-1/2"
Length 8"
Width 3-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In