Check Availability
  • SP SCIENCEWARE 

    Test Tube Rack, Poxygrid(R) Half-Size

  • Item # 21TP97
  • Mfr. Model # F18788-1600
Test Tube Rack, Poxygrid(R) Half-Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Scienceware® test tube rack is an excellent space-saver for use in water baths, laminar flow hoods, fume hoods, or any place where space is limited. Chemical and corrosion-resistant steel wire racks are coated with heat-cured epoxy. Epoxy coatings are unaffected by organic solvents, salts, weak acids, and weak alkalis, will withstand a temperature range of -223°C (-369°F) to 121°C (250°F). Autoclavable. Rack has square holes, three decks, a slotted grid bottom, and reinforced edges.
Show More Close
 

Technical Specifications

Item # 21TP97
Mfr. Model # F18788-1600
UNSPSC #56122002
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Test Tube Rack
Number of Compartments 24 Places
Material Epoxy Coated Steel Wire
Color Green
Height 2-1/2"
Length 4-15/16"
Width 3-5/8"
Format 6x4
For Use With Water Baths, Laminar Flow Hoods, Fume Hoods or Any Place Where Space is Limited, 13-16mm Tubes
* This product's country of origin is subject to change

Compliance and Restrictions