Check Availability
  • SP SCIENCEWARE 

    Test Tube Rack, No-Wire, 25mm, Blue

  • Item # 21TP56
  • Mfr. Model # F18747-0003
Test Tube Rack, No-Wire, 25mm, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TP56
Mfr. Model # F18747-0003
UNSPSC #56122002
Shipping Weight 0.42 lbs
Country of Origin Taiwan *
Item Test Tube Rack
Material Polypropylene
Color Blue
Height 2-1/2"
Length 9-7/10"
Width 4-1/10"
For Use With Submersible, Stackable and Color Coded
Includes Rack Features End Plates for Labeling As Well As Numbered and Lettered Rows for Tube Identification
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In