Check Availability
  • SP SCIENCEWARE 

    Tapered Micro Spatula, PK2

  • Item # 8TL24
  • Mfr. Model # H36700-0000
Tapered Micro Spatula, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TL24
Mfr. Model # H36700-0000
UNSPSC #27111909
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Micro Spatula
Type Double Ended /Spatulas
Overall Length 19cm
Color Silver/Brown
Material 304 Stainless Steel; Fluo-Kem(R) PTFE(R) FEP Coated Ends
Size 1/10 Dia x 7-1/2 L"
Handle Dia. 2.7mm
Meets/Exceeds FDA Regulations Governing Direct Food Contact
* This product's country of origin is subject to change

Welcome Sign In