Check Availability
  • SP SCIENCEWARE 

    Spoon, 10mL

  • Item # 46C969
  • Mfr. Model # H36807-0025
Spoon, 10mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46C969
Mfr. Model # H36807-0025
UNSPSC #42294003
Shipping Weight 0.09 lbs
Country of Origin Germany *
Item Laboratory Spoon with Spatula
Type Double Ended /Spoon/Spatula
Capacity 10mL
Overall Length 25cm
Color Silver
Material 304 Stainless Steel
Handle Dia. 5mm
Bowl Size 15mm x 35mm
* This product's country of origin is subject to change

Compliance and Restrictions