Check Availability
  • SP SCIENCEWARE 

    Scraper, 36in Handle

  • Item # 21TT34
  • Mfr. Model # F36831-0000
Scraper, 36in Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This smooth, chemical-resistant plastic scraper is useful for removing residue from filters, cleaning containers, mixing and distributing solids in fluids, spreading pastes over large areas, and many other scraping, spreading, stirring, or residue-removing tasks. The blade is 12.7cm (5") wide x 15.2cm (6") long and tapers from 9.5mm (3/8") down to a chisel edge. The upper end extends into a hexagonal shank 35mm (1-3/8") wide.
Show More Close
 

Technical Specifications

Item # 21TT34
Mfr. Model # F36831-0000
UNSPSC #41122103
Shipping Weight 1.81 lbs
Country of Origin USA *
Item Scraper
Type Chemical and Corrosion Resistant Scraper
Handle Length 91cm
Color Red
Material Hard High Density Polyethylene
Taper 9.5mm /-3/8" down to a chisel edge
* This product's country of origin is subject to change

Compliance and Restrictions