Check Availability
  • SP SCIENCEWARE 

    Scoop, Polypropylene, PK12

  • Item # 9GDN2
  • Mfr. Model # F36747-0000
Scoop, Polypropylene, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9GDN2
Mfr. Model # F36747-0000
UNSPSC #48101803
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Sampling Scoop
Type Polypropylene Scoop
Capacity 22mL /0.74 oz.
Overall Length 9.4cm, 3.0625"
Overall Width 3.2cm, 1.25"
Handle Length 3.2cm, 1.25"
Color Translucent
Material Polypropylene
Bowl Size 6.2cm x 3.2cm x 2.2cm/2-7/16" x 1-1/4" x 7/8"
Meets/Exceeds FDA Regulations Governing Food Contact
* This product's country of origin is subject to change

Welcome Sign In