Check Availability
  • SP SCIENCEWARE 

    STIRRING BAR,PTFE,OCTAGON, 1-7/8X3/8

  • Item # 6TVT5
  • Mfr. Model # F37110-0178
STIRRING BAR,PTFE,OCTAGON, 1-7/8X3/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Scienceware® Spinbar® octagon magnetic stirring bar with integral pivot ring has an interrupted profile, which provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars. Pivot ring aids in reducing friction and chattering. Durable and inert, made of Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low-friction coating. Autoclavable.
ISO 9001:2008.
Show More Close
 

Technical Specifications

Item # 6TVT5
Mfr. Model # F37110-0178
UNSPSC #41122401
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Octagonal
Size 1-7/8 x 3/8"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms