Check Availability
  • SP SCIENCEWARE 

    STIR BAR,PTFE,OCTAGON, BLUE,1/2X1/8

  • Item # 6TVR5
  • Mfr. Model # F37109-0036
STIR BAR,PTFE,OCTAGON, BLUE,1/2X1/8 STIR BAR,PTFE,OCTAGON, BLUE,1/2X1/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Octagon magnetic stirring bar with integral pivot ring has an interrupted profile, which provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars. Pivot ring aids in reducing friction and chattering. Autoclavable.
Show More Close
 

Technical Specifications

Item # 6TVR5
Mfr. Model # F37109-0036
UNSPSC #41122401
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Octagonal
Size 1/2 x 1/8"
Color BLUE
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms