Check Availability
  • SP SCIENCEWARE 

    SPOON TFE 1.6/5. ML BEL-ART, PK2

  • Item # 9PMM8
  • Mfr. Model # F36730-0021
SPOON TFE 1.6/5. ML BEL-ART, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9PMM8
Mfr. Model # F36730-0021
UNSPSC #42294003
Catalog Page 645
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Sampling Spoon
Type Double Ended /Spoons
Capacity 1.6mL/3.0mL
Overall Length 21cm
Color Silver
Material 304 Stainless Steel
Size 21 cm
* This product's country of origin is subject to change

Compliance and Restrictions