Check Availability
  • SP SCIENCEWARE 

    SPOON TFE 0.5/2ML BEL-ART, PK2

  • Item # 8C165
  • Mfr. Model # F36730-0015
SPOON TFE 0.5/2ML BEL-ART, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8C165
Mfr. Model # F36730-0015
UNSPSC #52151704
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Sampling Spoon
Type Double Ended /Spoons, Fluo-Kem(R) PTFE FEP Coated
Capacity 0.5mL/2.0mL
Overall Length 15cm
Color Silver/Brown
Material 304 Stainless Steel; Fluo-Kem(R) PTFE FEP Coated
Meets/Exceeds FDA Regulations Governing Direct Food Contact
* This product's country of origin is subject to change

Compliance and Restrictions