Check Availability
  • SP SCIENCEWARE 

    SPINWEDGE,STIRRING BAR,PTFE,3/8X1

  • Item # 6XNZ0
  • Mfr. Model # F37123-0002
SPINWEDGE,STIRRING BAR,PTFE,3/8X1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spinwedge® magnetic stirring bars provide strong turbulence at fairly low speeds and are well suited for churning sediment or dissolving salts. Their wedge shape is designed to plow up sediment for thorough dispersion. The sharply angled broad face provides strong mixing action, perfect for viscous solutions. Teflon® PTFE encapsulated and autoclave safe.
Show More Close
 

Technical Specifications

Item # 6XNZ0
Mfr. Model # F37123-0002
UNSPSC #41122401
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Wedge
Size 3/8 x 1"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms