Check Availability
  • SP SCIENCEWARE 

    SPINVANE,STIRRING BAR,PTFE,TRIANG,3ML

  • Item # 6XPC2
  • Mfr. Model # F37135-0000
SPINVANE,STIRRING BAR,PTFE,TRIANG,3ML
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SpinvaneĀ® Magnetic Stirring Bars triangular shape is designed for small conical-shaped tubes and micro vials. Solid TeflonĀ® triangle shaped vane has a cross-mounted, molded-in magnet. Each size is manufactured for a specific size tube, but can be trimmed to fit if needed without affecting the magnet. Autoclave safe.
Show More Close
 

Technical Specifications

Item # 6XPC2
Mfr. Model # F37135-0000
UNSPSC #41122401
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Triangular
Size 10.4 x 16.5 x 9.8mm
Color White
For Use With 3ml & 5 ml Vial
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close