Check Availability
  • SP SCIENCEWARE 

    SPINSTAR,STIRRING BAR,PTFE,2-7/16

  • Item # 6XPD5
  • Mfr. Model # F37146-0250
SPINSTAR,STIRRING BAR,PTFE,2-7/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spinstar® magnetic stirring bar creates a deep mixing vortex at relatively slow speeds. Its star shape is designed to fit the inside diameter of most commonly used beakers and is perfect for applications requiring slow, thorough mixing. PTFE encapsulated and autoclave safe.
Show More Close
 

Technical Specifications

Item # 6XPD5
Mfr. Model # F37146-0250
UNSPSC #41122401
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Star
Size 62mm
Color White
For Use With 250ml Beaker
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close