Check Availability
  • SP SCIENCEWARE 

    SPINRING, STIRRING BAR, PTFE, 2-1/4OD

  • Item # 6XPC8
  • Mfr. Model # F37140-0020
SPINRING, STIRRING BAR, PTFE, 2-1/4OD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spinring® stirring bar provides maximum stabilization of the magnetic stirring bar with the addition of a removable “hoop” around a standard octagonal bar. The friction fit of the “hoop” and bar allows them to spin as a unit. By presenting a greater surface area and wider profile, “spin out” is virtually eliminated. This particular arrangement is best suited for larger open-neck vessels, such as buckets and beakers. PTFE encapsulated and autoclave safe.
Show More Close
 

Technical Specifications

Item # 6XPC8
Mfr. Model # F37140-0020
UNSPSC #41122401
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Ring
Size 1-1/4"
Bar Size 2 x 5/16"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms