Check Availability
  • SP SCIENCEWARE 

    SPINPAK,ASSORTMENT W/RESTRAINER

  • Item # 6XPE2
  • Mfr. Model # F37158-0010
SPINPAK,ASSORTMENT W/RESTRAINER
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A 10-pack of the most commonly used Spinbar® Octagonal Magnetic Stirring Bars in a variety of colors and sizes.
Eight-sided Spinbar® Octagonal Magnetic Stirring Bars provide greater surface area and added turbulence when compared to smooth cylindrical bars. Integral pivot ring on each stirring bar aids in reducing friction and chattering.
Included Spinbar® Restrainer fits comfortably in one hand and retains Spinbar® Magnetic Stirring Bars up to 80mm (3”) long by holding them against vessel walls. Eliminates splashing hazards when pouring.
Spinbar® sizes: 2 each - ½ x ⅛”, ½ x ⁵/₁₆”, 1 x ⁵/₁₆”, 1½ x ⁵/₁₆”, 2 x ⁵/₁₆”.
Show More Close
 

Technical Specifications

Item # 6XPE2
Mfr. Model # F37158-0010
UNSPSC #41122401
Shipping Weight 6.03 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Octagonal
Color White, Red, Yellow, Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms