Check Availability
  • SP SCIENCEWARE 

    SPINFIN,DOUBLE STIRRING BAR,PTFE,1

  • Item # 6XNZ8
  • Mfr. Model # F37126-0001
SPINFIN,DOUBLE STIRRING BAR,PTFE,1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SpinfinĀ® magnetic stirring bar agitates liquids in round bottom vessels such as test tubes, cylinders, and flasks, where other stirring bars cannot be used. It maintains its position in a vessel and will not wobble. Fins on top and bottom ensure complete agitation. PTFE encapsulated and autoclave safe.
Show More Close
 

Technical Specifications

Item # 6XNZ8
Mfr. Model # F37126-0001
UNSPSC #41122401
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Size 1 x 3/4"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms