Check Availability
  • SP SCIENCEWARE 

    SPINBOX, STIRRING BAR, PTFE, ASST, PK13

  • Item # 6UPK1
  • Mfr. Model # F37187-0000
SPINBOX, STIRRING BAR, PTFE, ASST, PK13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stirbar assortment comes in a convenient storage box and provides instant availability of these highly popular PTFE-encapsulated Alnico magnets.
Show More Close
 

Technical Specifications

Item # 6UPK1
Mfr. Model # F37187-0000
UNSPSC #41122401
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Egg
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms