Check Availability
  • SP SCIENCEWARE 

    SPINBAR,STIRRG BAR,TFN,MICR,BLU,15X1.5MM

  • Item # 6XNV5
  • Mfr. Model # F37121-0006
SPINBAR,STIRRG BAR,TFN,MICR,BLU,15X1.5MM SPINBAR,STIRRG BAR,TFN,MICR,BLU,15X1.5MM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Micro (flea) magnetic stirring bar is designed for stirring small volumes in vessels such as vials, tubes, and gradient makers. It is particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated. PTFE encapsulated and autoclave safe.
Show More Close
 

Technical Specifications

Item # 6XNV5
Mfr. Model # F37121-0006
UNSPSC #41122401
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Octagonal
Size 15 x 1.5mm
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions