Check Availability
  • SP SCIENCEWARE 

    SPINBAR, STIRRING BAR, PTFE, ROUND, 40X9MM

  • Item # 6XNP5
  • Mfr. Model # F37113-0409
SPINBAR, STIRRING BAR, PTFE, ROUND, 40X9MM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of Alnico magnet encapsulated in PTFE low-friction coating, this durable, inert stirring bar has a naturally centered pivot point, eliminating the need for a separate pivot ring. The smooth surface and slightly raised ends facilitate efficient movement through solutions. The end diameters are 1mm less than center diameter. Autoclavable.
Show More Close
 

Technical Specifications

Item # 6XNP5
Mfr. Model # F37113-0409
UNSPSC #41122401
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Cylindrical, Tapered Ends
Size 40 x 9mm
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms