Check Availability
  • SP SCIENCEWARE 

    SPINBAR, STIRRING BAR, PTFE, ROUND, 30X9MM

  • Item # 6XNP4
  • Mfr. Model # F37113-0309
SPINBAR, STIRRING BAR, PTFE, ROUND, 30X9MM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring tapered ends, this magnetic stirring bar has a naturally centered pivot point, eliminating the need for a separate pivot ring. Durable and inert, it's made of an Alnico magnet encapsulated in a PTFE low-friction coating. The smooth surface and slightly raised ends facilitate efficient movement through solutions. The end diameters are 1mm less than center diameter. Autoclavable.
Show More Close
 

Technical Specifications

Item # 6XNP4
Mfr. Model # F37113-0309
UNSPSC #41122401
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Cylindrical, Tapered Ends
Size 30 x 9mm
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms