Check Availability
  • SP SCIENCEWARE 

    SPINBAR,STIR BAR,PTFE,ROUND, 1-1/4X3/8

  • Item # 6XNN5
  • Mfr. Model # F37111-1148
SPINBAR,STIR BAR,PTFE,ROUND, 1-1/4X3/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PTFE encapsulated cylindrical magnetic stirring bar offers excellent centering and smooth running characteristics. A small removable pivot ring in the center adds to its versatility. The pivot ring minimizes the contact area of the bar to the vessel, reduces friction, and lessens marring of plastic containers. Autoclave safe.
Show More Close
 

Technical Specifications

Item # 6XNN5
Mfr. Model # F37111-1148
UNSPSC #41122401
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Cylindrical
Size 1-1/4 x 3/8"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms