Check Availability
  • SP SCIENCEWARE 

    SPINBAR, STIRRING BAR, PTFE, 2X7/8

  • Item # 6UPJ4
  • Mfr. Model # F37174-0000
SPINBAR, STIRRING BAR, PTFE, 2X7/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bar’s high-energy magnetic material combined with a fluted octagonal shape produces exceptional power, although its length is only 50mm (1.969") with a 21mm (0.83") diameter. The Samarium Cobalt magnet which is encapsulated in Teflon® PTFE provides strong coupling with drive magnets making it ideal for viscous solutions and efficient, high speed stirring. The recessed flutes and distinct edges of this eight-sided bar provide excellent surface area to generate strong turbulence so liquids are thoroughly mixed, and its stability is not impaired in vessels with curved bottoms. Autoclavable.
Show More Close
 

Technical Specifications

Item # 6UPJ4
Mfr. Model # F37174-0000
UNSPSC #41122401
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Shape Octagonal
Size 2 x 7/8"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms