Check Availability
  • SP SCIENCEWARE 

    SPINBAR,PYREX,STIRRNG BAR,ROUND, 1/2X3/8

  • Item # 6TVL5
  • Mfr. Model # F37101-0012
SPINBAR,PYREX,STIRRNG BAR,ROUND, 1/2X3/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pyrex® Spinbar® glass encapsulated magnet stirring bar is useful for high temperature applications up to 274˚C (525˚F). The smooth surface offers zero absorption and makes the bar easy to clean. Meets the U.S. Pharmacopoeia specifications for Type I Borosilicate glass. Autoclave safe.
Show More Close
 

Technical Specifications

Item # 6TVL5
Mfr. Model # F37101-0012
UNSPSC #41122401
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Stirring Bar
Material Pyrex
Coating Pyrex
Shape Cylindrical
Size 1/2 x 3/8"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms