Check Availability
  • Lab Storage Racks
  • SP SCIENCEWARE 

    Round Rack, No-Wire, 20mm, White

  • Item # 21TP59
  • Mfr. Model # F18741-0020
Round Rack, No-Wire, 20mm, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TP59
Mfr. Model # F18741-0020
UNSPSC #56122002
Shipping Weight 0.188 lbs
Country of Origin USA *
Item Round Rack
Material Polypropylene
Color White
Height 2-4/5"
For Use With Use in Desiccators, Round Ice Buckets, and Beakers, Will Fit a Vessel with a Diameter of 15.5cm and Greater
Includes Rack Features End Plates for Labeling As Well As Numbered and Lettered Rows for Tube Identification
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In