Check Availability
  • SP SCIENCEWARE 

    Repetitive Pipettor, 10mL

  • Item # 46D008
  • Mfr. Model # F37900-0100
Repetitive Pipettor, 10mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pipettor features a 3-way check valve for continuous, repetitive pipetting. Just place the filling line in a reservoir, push the plunger to dispense, and release to refill. A molded polypropylene handle offers comfort for extended use. Turning the knob on top sets the self-locking capacity to assure dispensing repeatability of ± 0.5%. Extensions can be added to the filling line for greater reach. This pipettor offers a high level of chemical resistance and may be used with virtually any solvent or acid (except HF). Fluids come in contact with only borosilicate glass and PTFE. It's supplied with an all-PTFE valve (with glass check) and PTFE sinker on 45.7cm (18") line, 2.4mm I.D.(1/8").
Show More Close
 

Technical Specifications

Item # 46D008
Mfr. Model # F37900-0100
UNSPSC #41121513
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Repetitive Pipettor
Size 10mL with 0.20mL Subdivisions
Material Polypropylene
Accuracy +/-0.5%
* This product's country of origin is subject to change

Compliance and Restrictions